TIMKEN

TIMKEN Lock ring MB 24

  • ERIKS:11510716
  • Manufacturer:087796028289
Image 1
Save to list

€17.46/ pieceexcl. VAT

€21.13incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
120 mm
Outer Diameter
164 mm
Thickness
2 mm