TIMKEN

TIMKEN Lock ring MB 21

  • ERIKS:11510713
  • Manufacturer:087796213227
Image 1
Save to list

€9.21/ pieceexcl. VAT

€11.14incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
105 mm
Outer Diameter
145 mm
Thickness
1.75 mm