TIMKEN

TIMKEN Lock ring MB 16

  • ERIKS:11510708
  • Manufacturer:087796028166
Image 1
Save to list

€4.37/ pieceexcl. VAT

€5.29incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
80 mm
Outer Diameter
112 mm
Thickness
1.75 mm