TIMKEN

TIMKEN Lock Nut N 13

  • ERIKS:14199859
  • Manufacturer:087796034198
Image 1
Save to list

€30.68/ pieceexcl. VAT

€37.12incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
N
Thread Size
2.548x18"
Outer Diameter
85.852 mm
Width
14.554 mm