




€10.00/ pieceexcl. VAT
€12.10incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 25x1.5 |
Outer Diameter | 38 mm |
Width | 7 mm |
B | 7 mm |
d3 | 38 mm |
d4 | 32 mm |
d6 | 25.8 mm |
s | 5 mm |
T | 2 mm |