




€228.03/ pieceexcl. VAT
€275.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 170x3 |
Outer Diameter | 220 mm |
Width | 26 mm |
B | 26 mm |
d3 | 220 mm |
d4 | 193 mm |
d6 | 171.5 mm |
s | 16 mm |
T | 7 mm |