




€7.05/ pieceexcl. VAT
€8.53incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 17x1 |
Outer Diameter | 28 mm |
Width | 5 mm |
B | 5 mm |
d3 | 28 mm |
d4 | 24 mm |
d6 | 17.5 mm |
s | 4 mm |
T | 2 mm |