




€117.29/ pieceexcl. VAT
€141.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 115x2 |
Outer Diameter | 150 mm |
Width | 19 mm |
B | 19 mm |
d3 | 150 mm |
d4 | 137 mm |
d6 | 116 mm |
s | 12 mm |
T | 5 mm |