




€26.39/ pieceexcl. VAT
€31.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 75x2 |
Outer Diameter | 98 mm |
Width | 13 mm |
B | 13 mm |
d3 | 98 mm |
d4 | 90 mm |
d6 | 76 mm |
s | 8 mm |
T | 3.5 mm |