




€18.15/ pieceexcl. VAT
€21.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 60x2 |
Outer Diameter | 80 mm |
Width | 11 mm |
B | 11 mm |
d3 | 80 mm |
d4 | 73 mm |
d6 | 61 mm |
s | 7 mm |
T | 3 mm |