

€3,853.20/ pieceexcl. VAT
€4,662.37incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HM |
Thread Size | Tr400x5 |
Outer Diameter | 520 mm |
Width | 62 mm |
B | 62 mm |
d3 | 520 mm |
d4 | 470 mm |
d6 | 402.5 mm |
Dp | 439 mm |
i | 27 mm |
s | 32 mm |
T | 18 mm |