

€2,806.72/ pieceexcl. VAT
€3,396.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HM |
Thread Size | Tr360x5 |
Outer Diameter | 460 mm |
Width | 58 mm |
B | 58 mm |
d3 | 460 mm |
d4 | 420 mm |
d6 | 362.5 mm |
Dp | 392 mm |
i | 21 mm |
s | 28 mm |
T | 15 mm |