

€836.61/ pieceexcl. VAT
€1,012.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HM |
Thread Size | Tr280x4 |
Outer Diameter | 330 mm |
Width | 38 mm |
B | 38 mm |
d3 | 330 mm |
d4 | 310 mm |
d6 | 282 mm |
Dp | 293 mm |
i | 15 mm |
s | 24 mm |
T | 10 mm |