TIMKEN

TIMKEN Lock Nut AN 30

  • ERIKS:14199892
  • Manufacturer:087796034310
Image 1
Save to list

€286.53/ pieceexcl. VAT

€346.70incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
AN
Thread Size
5.888x12"
Outer Diameter
195.402 mm
Width
24.866 mm