
€1,187.39/ pieceexcl. VAT
€1,436.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LO |
Inner Diameter | 430.06 mm |
Outer Diameter | 475 mm |
Width | 42 mm |
Material | NBR/steel |
Operating temperature | from -40 to 120 °C |