
€278.70/ pieceexcl. VAT
€337.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LO |
Inner Diameter | 40.07 mm |
Outer Diameter | 74 mm |
Width | 16 mm |
Material | NBR/steel |
Operating temperature | from -40 to 120 °C |