
€299.30/ pieceexcl. VAT
€362.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LO |
Inner Diameter | 135.12 mm |
Outer Diameter | 200.5 mm |
Width | 27 mm |
Material | NBR/steel |
Operating temperature | from -40 to 120 °C |