




€69.15/ pieceexcl. VAT
€83.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Sprocket Idler |
Type | ANSI 50-1 |
Series | Sprocket Idler |
Type | ANSI 50-1 |
Number of teeth | 17 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 86.36 mm |
Outer Diameter | 94.72 mm |
Pilot bore | 16.26 mm |
Hub diameter | 24.43 mm |
Total width | 18.29 mm |
Tooth width Simplex | 8.71 mm |
Material | Sintered steel |