

€12,642.77/ pieceexcl. VAT
€15,297.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HMV |
Thread Size | Tr380x5 mm |
Outer Diameter | 500 mm |
Ring width | 58 mm |
Piston stroke | 16 mm |
Outside Piston Diameter | 452 mm |