

€11,331.24/ pieceexcl. VAT
€13,710.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HMV |
Thread Size | Tr350x5 mm |
Outer Diameter | 465 mm |
Ring width | 56 mm |
Piston stroke | 14 mm |
Outside Piston Diameter | 420 mm |