

€3,175.54/ pieceexcl. VAT
€3,842.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HMV |
Thread Size | M 95x2 mm |
Outer Diameter | 165 mm |
Ring width | 38 mm |
Piston stroke | 5 mm |
Outside Piston Diameter | 133 mm |