TIMKEN

TIMKEN High precision angular contact bearing 3MM9340WICRSUM

  • ERIKS:13167971
  • Manufacturer:087796347632
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€4,756.85/ pieceexcl. VAT

€5,755.79incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
200 mm
Outer Diameter
280 mm
Width
38 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing