TIMKEN

TIMKEN High precision angular contact bearing 3MM9330WICRDUL

  • ERIKS:13168002
  • Manufacturer:087796246447
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€3,900.38/ pieceexcl. VAT

€4,719.46incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
150 mm
Outer Diameter
210 mm
Width
56 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings