TIMKEN

TIMKEN High precision angular contact bearing 3MM9316WICRDUL

  • ERIKS:13168066
  • Manufacturer:087796221949
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€1,099.57/ pieceexcl. VAT

€1,330.48incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
80 mm
Outer Diameter
110 mm
Width
32 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings