TIMKEN

TIMKEN High precision angular contact bearing 3MM9309WICRDUL

  • ERIKS:13168115
  • Manufacturer:087796233522
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€556.36/ pieceexcl. VAT

€673.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
45 mm
Outer Diameter
68 mm
Width
24 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings