TIMKEN

TIMKEN High precision angular contact bearing 3MM9307WICRDUL

  • ERIKS:13168131
  • Manufacturer:087796229273
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€439.09/ pieceexcl. VAT

€531.30incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
35 mm
Outer Diameter
55 mm
Width
20 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings