TIMKEN

TIMKEN High precision angular contact bearing 3MM9300WICRDUL

  • ERIKS:13168172
  • Manufacturer:087796346574
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€314.60/ pieceexcl. VAT

€380.67incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
10 mm
Outer Diameter
22 mm
Width
12 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings