TIMKEN

TIMKEN High precision angular contact bearing 3MM9132WICRSUL

  • ERIKS:13168200
  • Manufacturer:087796343979
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€2,279.66/ pieceexcl. VAT

€2,758.39incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9100WI
Inner Diameter
160 mm
Outer Diameter
240 mm
Width
38 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing