TIMKEN

TIMKEN High precision angular contact bearing 3MM9130WICRSUM

  • ERIKS:13168207
  • Manufacturer:087796343320
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€1,862.51/ pieceexcl. VAT

€2,253.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9100WI
Inner Diameter
150 mm
Outer Diameter
225 mm
Width
35 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing