TIMKEN

TIMKEN High precision angular contact bearing 3MM9130WICRDUM

  • ERIKS:13168211
  • Manufacturer:087796342927
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€3,725.06/ pieceexcl. VAT

€4,507.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9100WI
Inner Diameter
150 mm
Outer Diameter
225 mm
Width
70 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings