TIMKEN

TIMKEN High precision angular contact bearing 3MM9121WICRDUL

  • ERIKS:13168244
  • Manufacturer:087796267299
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€1,881.77/ pieceexcl. VAT

€2,276.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9100WI
Inner Diameter
105 mm
Outer Diameter
160 mm
Width
52 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings