TIMKEN

TIMKEN High precision angular contact bearing 3MM9111WICRSUL

  • ERIKS:13168312
  • Manufacturer:087796335561
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€357.64/ pieceexcl. VAT

€432.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9100WI
Inner Diameter
55 mm
Outer Diameter
90 mm
Width
18 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing