TIMKEN

TIMKEN High precision angular contact bearing 3MM9101WICRDUL

  • ERIKS:13168370
  • Manufacturer:087796331815
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€335.22/ pieceexcl. VAT

€405.62incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9100WI
Inner Diameter
12 mm
Outer Diameter
28 mm
Width
16 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings