TIMKEN

TIMKEN High precision angular contact bearing 3MM305WICRDUM

  • ERIKS:14196893
  • Manufacturer:087796092150
Image 1
Save to list

€968.54/ pieceexcl. VAT

€1,171.93incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM300WI
Inner Diameter
25 mm
Outer Diameter
62 mm
Width
34 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings