TIMKEN

TIMKEN High precision angular contact bearing 3MM216WICRSUL

  • ERIKS:13168430
  • Manufacturer:087796023093
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€736.24/ pieceexcl. VAT

€890.85incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM200WI
Inner Diameter
80 mm
Outer Diameter
140 mm
Width
26 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing