TIMKEN

TIMKEN High precision angular contact bearing 3MM213WICRSUL

  • ERIKS:13168451
  • Manufacturer:087796334359
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€573.89/ pieceexcl. VAT

€694.41incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM200WI
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
23 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing