TIMKEN

TIMKEN High precision angular contact bearing 3MM211WICRDUM

  • ERIKS:12721436
  • Manufacturer:087796023024
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€883.85/ pieceexcl. VAT

€1,069.46incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM200WI
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
42 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings