TIMKEN

TIMKEN High precision angular contact bearing 3MM210WICRDUL

  • ERIKS:13168476
  • Manufacturer:087796070554
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€797.27/ pieceexcl. VAT

€964.70incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM200WI
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
40 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings