TIMKEN

TIMKEN High precision angular contact bearing 3MM208WICRDUL

  • ERIKS:12721427
  • Manufacturer:087796070370
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€676.72/ pieceexcl. VAT

€818.83incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM200WI
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
36 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings