TIMKEN

TIMKEN High precision angular contact bearing 3MM203WICRSUM

  • ERIKS:13168511
  • Manufacturer:087796339491
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€205.06/ pieceexcl. VAT

€248.12incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM200WI
Inner Diameter
17 mm
Outer Diameter
40 mm
Width
12 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing