TIMKEN

TIMKEN High precision angular contact bearing 3MM202WICRDUM

  • ERIKS:13168517
  • Manufacturer:087796022775
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€361.12/ pieceexcl. VAT

€436.96incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM200WI
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
22 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings