TIMKEN

TIMKEN High precision angular contact bearing 3MM200WICRDUM

  • ERIKS:13168528
  • Manufacturer:087796229914
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€345.72/ pieceexcl. VAT

€418.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM200WI
Inner Diameter
10 mm
Outer Diameter
30 mm
Width
18 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings