TIMKEN

TIMKEN High precision angular contact bearing 2MM9330WICRSUM

  • ERIKS:13168610
  • Manufacturer:087796331426
Image 1
Save to list

€1,950.18/ pieceexcl. VAT

€2,359.72incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
150 mm
Outer Diameter
210 mm
Width
28 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing