TIMKEN

TIMKEN High precision angular contact bearing 2MM9317WICRSUL

  • ERIKS:13168672
  • Manufacturer:087796325814
Image 1
Save to list

€575.45/ pieceexcl. VAT

€696.29incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
85 mm
Outer Diameter
120 mm
Width
18 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing