TIMKEN

TIMKEN High precision angular contact bearing 2MM9314WICRDUM

  • ERIKS:13168699
  • Manufacturer:087796221222
Image 1
Save to list

€963.33/ pieceexcl. VAT

€1,165.63incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
70 mm
Outer Diameter
100 mm
Width
32 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings