TIMKEN

TIMKEN High precision angular contact bearing 2MM9313WICRSUM

  • ERIKS:13168703
  • Manufacturer:087796232792
Image 1
Save to list

€409.26/ pieceexcl. VAT

€495.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
65 mm
Outer Diameter
90 mm
Width
13 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing