TIMKEN

TIMKEN High precision angular contact bearing 2MM9311WICRDUL

  • ERIKS:13168719
  • Manufacturer:087796206076
Image 1
Save to list

€683.03/ pieceexcl. VAT

€826.47incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
55 mm
Outer Diameter
80 mm
Width
26 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings