TIMKEN

TIMKEN High precision angular contact bearing 2MM9307WICRSUM

  • ERIKS:13168741
  • Manufacturer:087796325050
Image 1
Save to list

€219.55/ pieceexcl. VAT

€265.66incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
35 mm
Outer Diameter
55 mm
Width
10 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing