TIMKEN

TIMKEN High precision angular contact bearing 2MM9306WICRSUL

  • ERIKS:13168747
  • Manufacturer:087796324602
Image 1
Save to list

€203.42/ pieceexcl. VAT

€246.14incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
30 mm
Outer Diameter
47 mm
Width
9 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing