TIMKEN

TIMKEN High precision angular contact bearing 2MM9304WICRDUL

  • ERIKS:12720306
  • Manufacturer:087796073401
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€363.11/ pieceexcl. VAT

€439.36incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
20 mm
Outer Diameter
37 mm
Width
18 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings